Zoro Homepage

15" Brown And White Marble And Solid Wood Round Cheese Board

  • Mfr # 574112

  • Zoro # G222358887


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
Brown White
Application Type
No
Length
15 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574112
Zoro #
G222358887
UPC #
-
Country of Origin
India

Dimensions

Length
15 in
Height
1.5 in
Width
15 in

Details

Assembly Required
No Assembly Needed
Item
Tray
Color
Brown White
Application Type
No

Description

Charcuterie is becoming an entertaining and serving staple. This 15-inch brown and white marble and solid wood round serve board is an ideal way to set out your spread in style. Crafted with a modern aesthetic, this stylish tray combines genuine rustic and faceted mango wood surrounding smooth premium marble that creates a unique and elegant serve piece. Perfect for using as a tray to serve, for entertaining, or display candles and other accessories on, this artisanal accent will bring an earthy and natural yet modern aesthetic to your space. 1.5-inch h x 15-inch w x 15-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.