Natural Sanalite HD Cutting Board Q, 0.500 X 48.000 X 96.000 Each
- Mfr # SHDCBNA.500X48.000X96.000Q
- Zoro # G300931698
product price:
$
271.99
/ea
Key Features
Length
96
Width
48
Material
Cutting Board
Color
Natural
Height
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHDCBNA.500X48.000X96.000Q
- Zoro #
- G300931698
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 96
- Width
- 48
- Height
- 0.5
Details
- Material
- Cutting Board
- Color
- Natural
- Weight
- 79
- FDA Compliant
- Yes
- NSF Compliant
- Yes
- USDA Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 0.9
Description
Cutting Boards (commercial grade, full sheets or cut-to-size). - Sanalite® HDPE Cutting Boards - Cutting Boards from Sanalite HDPE or Polypropylene. Sanalite® is a premium cutting board material with a surface that is easy on cutting blades. Sanalite® cutting boards are used in a wide array of applications -- from home use to commercial food preparation and some of the largest packing plants in the United States. Excellent for restaurants, butcher blocks, prep tables, delis, bakeries, meat & fish processing. Sanalite® is available in two formulations: High Density Polyethylene (HDPE) (standard) or Polypropylene (PP) Both are offered in a "Natural" color (white). Standard Cutting Boards Sizes: 48" x 96" sheets (gauge sizes ranging from 1/4" to 1") 48" x 120" sheets (gauge sizes ranging from 1/4" to 1") 60" x 120" sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.