
15" Light Gray And Dark Gray Ceramic Novelty Table Lamp LED With White Empire Shade
Mfr # 642934
Zoro # G122366760
product price: $71.39
/eaKey Features
Depth
9.75 in
Height
14.7 in
Application Type
Yes
Width
9.75 in
Color
Gray/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642934
Zoro #
G122366760
UPC #
-
Country of Origin
China
Dimensions
Depth
9.75 in
Height
14.7 in
Width
9.75 in
Details
Application Type
Yes
Item
Table Lamp
Color
Gray/White
Assembly Required
No Assembly Needed
Description
With this 15-inch light gray and dark gray ceramic novelty table lamp led with white empire shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of ceramic finished in a light gray and dark gray tone. The white empire fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 14.70-inch h x 9.75-inch w x 9.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.