Shop MITZI
See all product information
Create Account
1 Light Deanne Table Lamp Aged Brass/Ceramic Creamy Oat
- Mfr # HL1100201-AGB/CCO
- Zoro # G322936367
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Height
19.75 in
Material
Natural Woven
Standards
cUL Listed
Watts
15 W
Bulb Base Type
E26 Medium Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HL1100201-AGB/CCO
- Zoro #
- G322936367
- UPC #
- 197292998877
- Country of Origin
- Viet Nam
- Material
- Natural Woven
- Finish
- Aged Brass/Ceramic Creamy Oat
- Item
- Deanne Table Lamp
- Standards
- cUL Listed
- Watts
- 15 W
- Bulb Base Type
- E26 Medium Base
- Collection
- Deanne
- Damp/Wet Rating
- Damp Rated
- Number of Bulbs
- 1
Dimensions
- Height
- 19.75 in
- Diameter
- 17.5 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.