Zoro Homepage

15" Light Gray Plastic Outdoor Side Table

  • Mfr # 543736

  • Zoro # G322367437


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Width
15 in
Height
18 in
Assembly Required
Partial Assembly Needed
Application Type
Non-Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543736
Zoro #
G322367437
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
18 in
Length
18.8 in

Details

Color
Light Gray
Item
Outdoor Table
Assembly Required
Partial Assembly Needed
Application Type
Non-Commercial

Description

Whether you're hosting a backyard barbecue or just lounging in the sun, our 15-inch light gray plastic outdoor side table is the perfect addition to any outdoor space. An end or side table can be a great decorative addition to your outdoor space. Our unit will surely fit your aesthetic and complements your existing decor. The tabletop is made of light gray plastic, meaning that the table will withstand wear and tear over time. This quadratic outdoor table has clean lines and plenty of surface area. Don't miss out on this must-have outdoor accessory!. 18-inch H x 15-inch W x 18.8-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.