
15" Natural Wood And Metal Cylinder Floor Vase
Mfr # 632646
Zoro # G622885211
product price:Â $68.89
/eaKey Features
Vase Type
Floor Vase
Color
Natural
Finish
Natural
Watertight
Yes
Pattern
Solid Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632646
Zoro #
G622885211
UPC #
-
Country of Origin
India
Dimensions
Size
One Size
Depth
5.5 in
Length
15 in
Width
5.5 in
Details
Vase Type
Floor Vase
Color
Natural
Finish
Natural
Watertight
Yes
Pattern
Solid Color
Finish Style
No Distressing
Commercial Use
No
Item
Vases
Assembly Required
No
Intended Room
Living Room
Style
Rustic
Shape
Cylinder
Hand Painted
No
Occasion
No Holiday
Material
Metal, Solid Wood
Description
With or without flowers, this 15-inch natural wood and metal cylinder floor vase makes a great gift or decorative accent for your space. The combination of solid wood and metal creates a striking visual appeal that complements various interior styles. Its sleek cylindrical shape adds an elegant touch, making it a versatile addition to your decor. Perfect for placing in corners, entryways, or any area needing a bit of sophistication, this floor vase is designed to stand out. Embrace creativity by filling it with your favorite blooms or leaving it as a stunning standalone piece. 15.00-inch h x 5.50-inch w x 5.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.