Antique Roman Style Pointed Amphora Vase on Metal Tripod Stand

  • Mfr # QI003919

  • Zoro # G704101970


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Depth
6.7
Height
21.25
Color
Sand
Material
Magnesium Oxide, Metal
Length
6.7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QI003919
Zoro #
G704101970
UPC #
651355239197
Country of Origin
China

Dimensions

Depth
6.7
Height
21.25
Length
6.7
Width
8.2

Details

Color
Sand
Material
Magnesium Oxide, Metal
Weight
3

Description

Transform your living space with the timeless elegance of the Uniquewise Roman Style Amphora Vase, an exquisite decorative piece that echoes the beauty and craftsmanship of ancient civilizations. Inspired by the iconic amphora vessels of the Roman Empire, this sand-colored vase exudes an antique charm, reminiscent of artifacts uncovered from the ruins of Pompeii. Designed to captivate, it rests gracefully on a sturdy metal tripod stand, elevating its visual appeal while adding a touch of historical sophistication to any room. Crafted from durable magnesium oxide, this vase combines strength and style, ensuring its lasting beauty for years to come. The robust construction allows it to remain a treasured part of your home decor collection, offering both resilience and refined artistry. The smooth sand-colored finish, paired with its organic, weathered look, makes this piece a standout addition that blends seamlessly with a wide range of interior styles, from rustic farmhouse and traditional to modern or transitional spaces. Measuring perfectly to serve as a statement piece, the vase’s unique silhouette enhances any corner, tabletop, or entryway. Its versatile design allows it to shine as a stand-alone decorative piece, but it can also be beautifully complemented with silk flowers, dried grasses, pampas, or branches to create a custom arrangement tailored to your aesthetic. This functional design makes it ideal for displaying seasonal arrangements or adding texture and height to your decor without overwhelming the space. Perfect for living rooms, dining rooms, hallways, or office spaces, the Uniquewise Roman Style Amphora Vase adds an air of sophistication wherever it is placed. Its antique-inspired design not only captures the allure of ancient artistry but also serves as a conversation starter, impressing guests and evoking admiration for its historical yet contemporary charm. The carefully balanced proportions, combined with the sleek metal stand, provide a harmonious look that effortlessly elevates any space. For those who appreciate timeless design and artistic expression, this vase is more than just a home accessory; it is a tribute to history, craftsmanship, and natural beauty. Whether you are looking to enhance your existing decor or create a bold focal point, this amphora vase offers the perfect blend of elegance, function, and enduring appeal. Experience the allure of ancient Rome and infuse your home with style, history, and charm with the Uniquewise Roman Style Amphora Vase—a piece that truly stands the test of time.


  • •Size: Measuring 8.2" W x 6.7" D x 21.25" H, this vase is compact yet impactful, making it a great addition to any space where you want a statement decor piece. Its dimensions are perfect for standing tall while still fitting well in a variety of room setups.
  • •Material: Crafted from durable magnesium oxide, this antique-style vase features a unique metal base designed to ensure long-lasting quality. Its sturdy construction combines functionality with an old-world charm, making it both timeless and practical.
  • •Fill Them: Ideal for dried branches, tall wispy grass, or silk flowers, this metal vase can also stand alone as a stunning accent. Please note that it is not designed to hold water, emphasizing its decorative nature over functionality as a water vase.
  • •Display: Place this vase in your hallway, entryway, dining room, living room, or any corner of your home. Wherever it's displayed, it will add a touch of elegance and make a bold statement, blending beautifully with a variety of interior styles.
  • •Design: This uniquely crafted vase is styled to resemble an antique Roman artifact, offering a captivating ancient effect. The detailed design enhances its vintage appeal, making it an ideal decor piece for those who love classic, timeless aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.