Zoro Homepage

15" Navy Blue Plastic Outdoor Side Table

  • Mfr # 543737

  • Zoro # G622373138


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Width
15 in
Height
18 in
Color
Navy Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543737
Zoro #
G622373138
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
18 in
Length
18.8 in

Details

Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Item
Outdoor Table
Color
Navy Blue

Description

A must-have for anyone who loves to spend time outside. Whether you're hosting a summer barbecue, lounging by the pool, or just enjoying a sunny afternoon, this 15-inch navy blue plastic outdoor side table is the perfect addition to your outdoor setup. This side table is the perfect companion to your favorite yard chair. The tabletop is made of navy blue plastic, meaning that the table will withstand wear and tear over time. This quadratic outdoor table has clean lines and plenty of surface area. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 18-inch H x 15-inch W x 18.8-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.