Shop HOMEROOTS
See all product information
Create Account
15" Organic Charcoal and Natural Distressed Wood Stacking Milk Crate
Mfr # 471946
Zoro # G622905834
product price:Â $42.69
/eaKey Features
Overall Depth
14.88 in
Overall Length
10.38 in
Overall Height
6.88 in
Frame Material
Solid Wood
Type
Desk Organizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 471946
- Zoro #
- G622905834
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 14.88 in
- Overall Length
- 10.38 in
- Overall Height
- 6.88 in
Details
- Frame Material
- Solid Wood
- Type
- Desk Organizer
- Color
- Gray
- Style
- Bohemian
- Item
- Organizers
- Includes
- 1 Piece
- Drawers
- No
Description
Handmade from genuine, sustainably forested wood, this Organic Charcoal and Natural Distressed Wood Stacking Milk Crate is a great option for eco-friendly and good looking storage and display. The sides are cut from premium wood while the bottom is crafted of plywood for stability. The crate has cut out handles for convenience and a dark charcoal gray over natural wood, distressed, rustic finish. A great way to store and display a variety of items from toys to linens, to books and cooking or cleaning supplies. The box can even be hung on the wall as a shelf or pair together with multiples for an updated modern farmhouse vibe. 14.9" x 14.9" x 10.4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.