Mahogany Scallop Top Lighted Corner Curio Cabinet
- Mfr # 401662
- Zoro # G223438908
product price:Â
$
783.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15.5 in
Lacquered
No
Assembly
Full Assembly Needed
Finish
Natural
Cabinet Design
Corner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401662
- Zoro #
- G223438908
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 15.5 in
- Overall Length
- 70 in
- Width
- 21.25 in
Details
- Lacquered
- No
- Assembly
- Full Assembly Needed
- Item
- Cabinets
- Finish
- Natural
- Cabinet Design
- Corner
- Shelves Included
- Yes
- Cabinet Doors
- No
- Weight Capacity
- 10 lbs
- Mirrored Finish
- Yes
- Color
- Dark Brown
- Solid Wood Frame
- No
- Shape
- Rectangular
- Gloss Finish
- No
Description
Display your collectables with pride in this Scallop Top Lighted Corner Curio Cabinet. Mirrors are present on both back edges to enhance the lighting of your items and give more visual depth. The goregous warm wood finish complements the simple straightforward design with tall vertical panes and decorative arch top. Two adjustable shelves are present in the upper cabinet that can be raised,lowered,or removed to suite your needs. Additionally,the lower cabinet also contains one adjustable shelf. This lighted corner curio is sure to become a cherished piece of furniture in your home. 70in x 21.5in x 15.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.