
15" Set of Four Ivory And Natural Jute Square Placemats
Mfr # 534175
Zoro # G622372926
product price:Â $59.15
/eaKey Features
Height
15 in
Width
15 in
Assembly Required
No Assembly Needed
Material
Jute
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534175
Zoro #
G622372926
UPC #
-
Country of Origin
India
Dimensions
Height
15 in
Width
15 in
Depth
0.3 in
Details
Item
Dining Linen
Assembly Required
No Assembly Needed
Material
Jute
Color
Ivory
Application Type
No
Description
15-inch set of four ivory and natural jute square placemats brings a touch of elegance to your dining experience. Crafted from natural jute, these handmade placemats combine functionality with traditional style. The square shape provides a modern twist that complements various table settings. This set of four is perfect for hosting family dinners or casual meals with friends. The serene ivory and natural color palette easily coordinates with existing decor, enhancing the overall ambience of your dining area. Each piece is designed to withstand daily use while adding a rustic charm to your table. Elevate your dining occasions with this stylish and practical addition to your home decor. Enjoy the perfect blend of beauty and durability in every meal shared. 15-inch h x 15-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.