15" Set of Two Natural Braided Jute Scalloped Placemats

  • Mfr # 534178

  • Zoro # G122365343


product price:  $44.65
/ea

Key Features

Depth
0.3 in
Height
15 in
Application Type
No
Assembly Required
No Assembly Needed
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534178
Zoro #
G122365343
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Height
15 in
Width
15 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Dining Linen
Material
Jute

Description

15-inch set of two natural braided jute scalloped placemats adds a touch of rustic charm to your dining experience. These unique scalloped placemats are carefully handmade, showcasing artisan craftsmanship that enhances your table setting and resembles a flower shape. Made from durable jute, they not only protect your surfaces but also infuse a traditional aesthetic into your decor. The natural color complements a variety of tableware and styles, making them versatile for any occasion. This set includes two placemats, ensuring you have enough for intimate dinners or gatherings with friends. Elevate your dining atmosphere and create a welcoming space for unforgettable meals with these artisanal accents. 15-inch h x 15-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.