15" Set of Two Natural Jute Round Placemats

  • Mfr # 534177

  • Zoro # G722349439


product price: $49.99
/ea

Key Features

Application Type
No
Depth
0.3 in
Width
15 in
Material
Jute
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534177
Zoro #
G722349439
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Width
15 in
Height
15 in

Details

Application Type
No
Item
Dining Linen
Material
Jute
Assembly Required
No Assembly Needed

Description

15-inch set of two natural jute round placemats brings a touch of rustic charm to your dining experience. Handcrafted from natural jute, these round placemats showcase a traditional style that complements various decor themes. The set includes two placemats, offering versatility for both intimate dinners and larger gatherings. Their durable material ensures they're not only stylish but also functional for everyday use. The natural color enhances the organic feel, making them an excellent choice for those who appreciate earthy aesthetics. Elevate your table setting with these unique pieces, perfect for adding warmth and texture to your dining area. Ideal for hosting or casual meals, these placemats are a lovely addition to your home. 15-inch h x 15-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.