Zoro Homepage

15" White Wood Floating Bathroom Vanity

  • Mfr # 571355

  • Zoro # G322367512


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
5 in
Height (In.)
25.7 in
Color
White
Width (In.)
15.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571355
Zoro #
G322367512
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (In.)
5 in
Height (In.)
25.7 in
Width (In.)
15.3 in

Details

Color
White
Item
Bathroom Vanitie

Description

The 15-inch white wood floating bathroom vanity combines modern aesthetics with practical design. Crafted from high-quality manufactured wood, this vanity features a sleek white finish that complements any bathroom decor. Its wall-mounted installation creates a contemporary look while saving valuable floor space. The sturdy construction ensures durability, making it an excellent addition to your home. This vanity includes doors for concealed storage, helping to keep your space organized and tidy. With its minimalist style and functional design, it is perfect for those looking to elevate their bathroom while maintaining a clean and uncluttered appearance. Enjoy the blend of elegance and utility that this floating vanity brings to your daily routine. 25.7-inch h x 15.3-inch w x 5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.