
15" X 12" Black And White Laundry Today or Naked Tomorrow Wood Wall Decor
Mfr # 516394
Zoro # G822883604
product price:Â $37.99
/eaKey Features
Construction Method
Machine-Made
Size
15" x 0.75" x 12"
Wall Decor Type
Hanging Text
Color
Black, White
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516394
Zoro #
G822883604
UPC #
-
Country of Origin
China
Dimensions
Size
15" x 0.75" x 12"
Depth
0.75 in
Length
15 in
Width
12 in
Details
Construction Method
Machine-Made
Item
Wall Decor
Wall Decor Type
Hanging Text
Color
Black, White
Assembly Required
No
Shape
Rectangle
Style
Modern
Material
Wood
Mirrored
No
Lighted
No
Commercial Use
No
Finish Style
No Distressing
Hooks Included
No
Outdoor Suitability
No
Orientation
Vertical Only
Description
The 15-inch x 12-inch black and white laundry today or naked tomorrow wood wall decor is the perfect decorative accessory for your home. Our words matter. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch h x 12-inch w x 0.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.