Shop HOMEROOTS
See all product information
Create Account
Land of the Hobbits Martin Podt Ready to Hang Framed Print Black Frame Black Framed Print Wall Art
- Mfr # 405494
- Zoro # G122887623
product price:Â
$
54.49
/ea
Key Features
Material
Wood Paper
Shape
Rectangle
Wall Mounting Hardware Included
No
Width
21 in
Subject
Landscape & Nature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 405494
- Zoro #
- G122887623
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 21 in
- Length
- 12 in
- Depth
- 1 in
Details
- Material
- Wood Paper
- Shape
- Rectangle
- Wall Mounting Hardware Included
- No
- Subject
- Landscape & Nature
- Art Type
- Set Type
- Single Piece Item
- Primary Art Material
- Paper
- Item
- Wall Art
- Color
- Red, Orange, Cream
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- LED/Illuminated
- No
Description
The land of the hobbits martin podt ready to hang framed print black frame black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.