15" X 22" X 23" Cherry (High Gloss) Wood Veneer (Paper) Nightstand

  • Mfr # 347547

  • Zoro # G422905829


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Style
Contemporary
Frame Material
Manufactured Wood
Length
23 in
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347547
Zoro #
G422905829
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
23 in
Depth
22 in
Width
15 in

Details

Shape
Rectangular
Style
Contemporary
Frame Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Number of Pieces
1
Commercial Use
No
Finish
Cherry (High Gloss)
Material
Manufactured Wood

Description

this elegant nightstand highlights an exceptionally unique design! it will also seamlessly blend into any room decor. this nightstand makes a perfect selection for the master bedroom, expertly carved from strong wood materials to give you a superb furniture with longevity assured. it is furnished with 3 storage drawers with attractive side metal glide, which provides you with ample storage space for your personal effects. to crown it all, it is overlaid with lustrous cherry high gloss veneer. it also stands at an imposing 15 by 22 by 23 inches. incorporate this to your room decor to create an ambience of style and poise.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.