20" Oak Solid Wood Two Drawer Nightstand
- Mfr # 722533
- Zoro # G922906401
product price:Â
$
570.99
/ea
Free Shipping & Returns
Key Features
Style
Scandinavian
Capacity
62 lb
Assembly Required
Partial Assembly Needed
Color
Oak
Frame Color
Oak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 722533
- Zoro #
- G922906401
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 11.8 in
- Length
- 19.7 in
- Depth
- 11.8 in
Details
- Style
- Scandinavian
- Capacity
- 62 lb
- Assembly Required
- Partial Assembly Needed
- Item
- Nightstands & Bedside Table
- Color
- Oak
- Frame Color
- Oak
- Shape
- Rectangular
- Frame Wood Species
- Mango
- Number of Drawers
- 2
- Frame Material
- Solid Wood
- Leg Material
- Solid Wood
- Commercial Use
- Yes
- Finish
- Natural
- Material
- Solid Wood
- Felt Lined Drawers
- No
- Drawer Glide Mechanism
- Wood Slide
- Leg Color
- Brown
- Number of Shelves
- 1
- Soft Close or Self Close Drawer Glides
- Yes
Description
Our 20-inch oak solid wood two drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.70-inch h x 11.80-inch w x 11.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.