Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15" X 23" White Cotton Down Blend Throw Pillow Insert

  • Mfr # 608278

  • Zoro # G922811026


product price: $59.99
/ea

Key Features

Length
15 in
Width
23 in
Material
Cotton
Pattern
Solid Color
Size
15 x 23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608278
Zoro #
G922811026
UPC #
-
Country of Origin
India

Dimensions

Length
15 in
Width
23 in
Size
15 x 23 in
Depth
1 in

Details

Material
Cotton
Item
Accent Throw Pillow
Pattern
Solid Color
Type
Pillow Insert
Residential/Commerical
Residential
Closure Type
Sewn Seam
Assembly Required
No Assembly Needed
Fill Material
Down Blend
Color
White
Style
Modern
Reversible
No

Description

Throw pillows are a great way to change up the look and feel of your space. This 15-inch x 23-inch white cotton down blend throw pillow insert will help you do just that. Filled with down blend, this insert is designed to be hold it's shape, be comfortable, and supportive. Pair this insert with your favorite pillow cover to create a new look for your sofa, favorite chair, or even as a decorative part of your bedding ensemble. 15-inch h x 23-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.