Shop HOMEROOTS
See all product information
Create Account
15in Red And White Polyresin Mushroom Outdoor Statue
- Mfr # 523601
- Zoro # G423440718
product price:Â
$
49.99
/ea
Key Features
Color
Red, White
Purposeful Distressing Type
No Distressing
Reversible
No
Style
Garden
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 523601
- Zoro #
- G423440718
- UPC #
- -
- Country of Origin
- China
- Color
- Red, White
- Purposeful Distressing Type
- No Distressing
- Reversible
- No
- Style
- Garden
- Material
- Polyresin
- Outdoor Decor Accessories Type
- Statue
- Includes
- 1
- Commercial Use
- No
- Additional Embellishments
- No Additional Embellishments
- Holiday / Occasion
- No Holiday
- UV Resistant
- No
- Item
- Outdoor Accessories-Decor-Garden-Games
- Lighted
- No
- Handmade
- No
- Assembly Required
- No Assembly Needed
- Theme
- No theme
Dimensions
- Width
- 10 in
- Depth
- 10 in
- Length
- 15 in
Description
The 15-inch red and white polyresin outdoor statue adds a vibrant touch to your garden decor. Crafted from durable polyresin, this statue is designed to withstand the elements while maintaining its bright colors. Its striking red and white hues make it a perfect focal point for any outdoor space. The charming design effortlessly enhances the beauty of your garden, creating an inviting atmosphere for guests and family alike. Easy to place in various settings, this outdoor accessory complements a wide range of styles, making it a versatile addition to your decor collection. Elevate your garden's aesthetic with this delightful piece that blends artistry and durability seamlessly. 15-inch h x 10-inch w x 10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.