
16" Beige And Gray Faux Marble One Drawer Nightstand
Mfr # 653823
Zoro # G322374060
product price: $920.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Height (in)
15.7 in
Commercial Use
No
Width (in)
17.7 in
Depth (in)
13.8 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
653823
Zoro #
G322374060
UPC #
-
Country of Origin
India
Dimensions
Height (in)
15.7 in
Width (in)
17.7 in
Depth (in)
13.8 in
Depth
13.8 in
Width
17.7 in
Length
15.7 in
Details
Commercial Use
No
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Color
Beige, Gray
Soft Close or Self Close Drawer Glides
No
Leg Color
Beige, Gray
Material
Faux Marble
Leg Material
Solid Wood
Capacity
24 lb
Frame Wood Species
Mango
Number of Drawers
1
Finish
Natural
Shape
Rectangular
Frame Material
Faux Marble
Felt Lined Drawers
No
Frame Color
Beige, Gray
Style
Modern
Drawer Glide Mechanism
Wood Slide
Description
Good looking design and practical styling meet to form this 16-inch beige and gray faux marble one drawer nightstand. Sturdy and durable construction from faux marble ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 15.70-inch h x 17.70-inch w x 13.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.