Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18" Brown Solid Wood Three Drawer Nightstand
Mfr # 651790
Zoro # G422907410
product price:Â $385.99
/eaKey Features
Frame Color
Brown
Finish
Natural
Frame Material
Solid Wood
Assembly Required
No Assembly Needed
Soft Close or Self Close Drawer Glides
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651790
- Zoro #
- G422907410
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 17.7 in
- Width
- 13.8 in
- Length
- 17.7 in
Details
- Frame Color
- Brown
- Finish
- Natural
- Frame Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Soft Close or Self Close Drawer Glides
- No
- Frame Wood Species
- Mango
- Drawer Glide Mechanism
- Wood Slide
- Number of Drawers
- 3
- Felt Lined Drawers
- No
- Material
- Solid Wood
- Shape
- Rectangular
- Color
- Brown
- Item
- Nightstands & Bedside Table
- Capacity
- 36 lb
- Style
- Modern
- Commercial Use
- No
Description
Give your room the look and feel of 5-star accommodations with this 18-inch brown solid wood three drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 17.70-inch h x 13.80-inch w x 17.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.