
16" Beige Cast Aluminum Round Pedestal Centerpiece Bowl With Handles
Mfr # 609353
Zoro # G622340505
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Depth
19.69 in
Application Type
No
Width
15.75 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
609353
Zoro #
G622340505
UPC #
-
Country of Origin
India
Dimensions
Height
8.25 in
Depth
19.69 in
Width
15.75 in
Details
Application Type
No
Item
Serving Bowl
Assembly Required
No Assembly Needed
Color
Beige
Description
The 16-inch beige cast aluminum round pedestal centerpiece bowl with handles is the perfect addition to your living space. A pedestal base adds a touch of refinement and sophistication. This modern and unique bowl features an organically shaped imperfect rim and a textured finish. Not for intended for direct food contact, this bowl is for decorative display use or as a stand-alone décor piece. 8.25-inch h x 15.75-inch w x 19.69-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.