Zoro Homepage

16" Beige Solid Wood One Drawer Nightstand

  • Mfr # 651507

  • Zoro # G922356466


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Width
11.8 in
Application Type
No
Assembly Required
Full Assembly Needed
Height
15.7 in
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651507
Zoro #
G922356466
UPC #
-
Country of Origin
India

Dimensions

Width
11.8 in
Height
15.7 in
Depth
11.8 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Color
Beige
Item
Nightstands & Bedside Table

Description

Our 16-inch beige solid wood one drawer nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 15.70-inch h x 11.80-inch w x 11.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.