16" Black And Clear Metal And Glass Tabletop Candle Holder

  • Mfr # 634810

  • Zoro # G922881982


product price: $56.99
/ea

Key Features

Intended Room
Living Room
Pattern
Solid Color
Material
Glass, Metal
Overall Depth
6.5 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634810
Zoro #
G922881982
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
6.5 in
Width
6.5 in
Length
15.75 in

Details

Intended Room
Living Room
Pattern
Solid Color
Material
Glass, Metal
Item
Candle Holders
Placement Type
Tabletop
Finish Style
Distressed Metal
Color
Black
Capacity
1
Commercial Use
Yes
Assembly Required
No
Construction Method
Handmade
Holder Type
Lantern
Shape
2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Style
Modern

Description

This 16-inch black and clear metal and glass tabletop candle holder is perfect whether you’re creating a beautiful tablescape centerpiece or looking to illuminate a space. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous modern metal pillar holder with glass insert. Candleholders are an attractive way to turn a simple candle into a piece of decor. 15.75-inch h x 6.50-inch w x 6.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.