Shop HOMEROOTS
See all product information
Create Account
16" Black Distressed Geometric Metal And Glass Tabletop Votive Candle Holder
- Mfr # 608519
- Zoro # G222882443
product price:Â
$
56.99
/ea
Key Features
Color
Black
Length
16.14 in
Width
5.51 in
Material
Metal, Glass
Pattern
Geometric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608519
- Zoro #
- G222882443
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- Black
- Material
- Metal, Glass
- Pattern
- Geometric
- Construction Method
- Handmade
- Commercial Use
- No
- Shape
- 3" Wide Pillar
- Intended Room
- Living Room
- Finish
- Does Not Apply
- Style
- Modern
- Capacity
- 1
- Finish Style
- Coat/Paint Distressing
- Placement Type
- Tabletop
- Holder Type
- Votive
- Assembly Required
- No
Dimensions
- Length
- 16.14 in
- Width
- 5.51 in
- Overall Depth
- 5.5 in
Description
This 16-inch black distressed geometric metal and glass tabletop votive candle holder will bring warm candlelight and your favorite fragrance to any space. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 16.14-inch h x 5.51-inch w x 5.5-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.