
16" Black Gold And White Faux Leather And Iron Analog Exposed Gear Round Wall Clock
Mfr # 485977
Zoro # G722894045
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Display Type
Analog
Assembly Required
No Assembly Needed
Material
Faux Leather, Iron
Face Dia.
15.5
Set
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485977
Zoro #
G722894045
UPC #
-
Country of Origin
China
Dimensions
Face Dia.
15.5
Depth
2.4 in
Width
15.7 in
Height
15.7 in
Details
Display Type
Analog
Item
Wall Clocks
Assembly Required
No Assembly Needed
Material
Faux Leather, Iron
Set
No
Features
Framed
Clock Face Material
Glass
Mirrored
No
Subject
No Subject
Outdoor Use
No
Silent Non Ticking
No
Shape
Circle
Color
Black, Gold, White
Commercial Use
No
Hooks
No
Clock Movement Type
Mechanical
Description
This 16-inch black gold and white faux leather and iron analog exposed gear round wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. The minimalist white clock face is decorated with gears to bring a modern slightly vintage industrial look to your space. Stay on track with this elegant and efficient clock. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 15.70-inch h x 15.70-inch w x 2.40-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.