
Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Brown
Mfr # QI004145.BN
Zoro # G304102070
product price:Â $33.22
/eaKey Features
Width
9
Height
16
Color
Brown
Face Dia.
16 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QI004145.BN
Zoro #
G304102070
UPC #
651355041455
Country of Origin
China
Dimensions
Width
9
Height
16
Face Dia.
16 in
Depth
3
Length
3
Details
Color
Brown
Material
Plastic
Weight
2
Description
This decorative wall clock is a great solution for empty wall space and the perfect idea to decorate your home. The exclusive qualities of the wall clock, such as modern design, sturdy construction, and bonus hints of contemporary beauty will complete the look of any room. It’s a silent battery-operated clock that provides good work environment and calm sleep. You will want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.