16" Black Wood Faux Shagreen Serving Tray With Handles

  • Mfr # 571238

  • Zoro # G122353982


product price:  $68.15
/ea

Key Features

Overall Depth
9.5 in
Application Type
Yes
Overall Height
1.75 in
Assembly Required
No Assembly Needed
Overall Width
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571238
Zoro #
G122353982
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
9.5 in
Overall Height
1.75 in
Overall Width
15.75 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Tray

Description

Freshen up your space with this convenient and good looking 16-inch black wood faux shagreen serving tray with handles. Finished with a vinyl faux shagreen designed pattern, this piece is not only useful but a great decorative accent as well. Features gold finished side level handles that are helpful for quick and easy transportation, and also convenient for stacking during storage. A perfect tray for serving, or displaying a collection of candles, perfume, décor, and more. 1.75-inch H x 15.75-inch W x 9.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.