
16' Blue And Green Indoor Outdoor Runner Rug
Mfr # 564160
Zoro # G322332930
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Color
Blue Green
Material
Polypropylene
Width (In.)
192 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564160
Zoro #
G322332930
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
192 in
Height
26 in
Details
Color
Blue Green
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Backing Material
Latex
Method of Construction
Power Loom
Shape
Runner
Description
Add great coloration and comfortable texture to your space with this 16-foot blue and green indoor outdoor runner rug. This runner shaped rug flaunts a blue and green color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 192-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.