Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Brown And Gold Solid Wood Handmade Serving Tray With Handles

  • Mfr # 625663

  • Zoro # G422374281


product price: $72.15
/ea

Key Features

Overall Height
3 in
Application Type
Yes
Assembly Required
No Assembly Needed
Overall Depth
9.5 in
Overall Width
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625663
Zoro #
G422374281
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Depth
9.5 in
Overall Width
15.5 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Tray

Description

This 16-inch brown and gold solid wood handmade serving tray with handles is beautiful enough to be left out on the counter or shelf when not in use. This stylish and versatile tray is practical and good looking to sit out as display all year long. Features handles for quick and easy transportation. Intended for decorative, non-direct food contact use only, it's perfect for displaying a collection of candles, perfume, décor, and more. 3-inch h x 15.5-inch w x 9.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.