
16" Brown and Silver Distressed Solid Wood and Iron Square End Table
Mfr # 571190
Zoro # G822371866
product price: $511.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Tabletop Color
Brown Silver
Height
16 in
Width
18 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571190
Zoro #
G822371866
UPC #
-
Country of Origin
India
Dimensions
Height
16 in
Width
18 in
Depth
18 in
Details
Assembly Required
No Assembly Needed
Tabletop Color
Brown Silver
Item
End-Side Table
Application Type
Yes
Description
Distinctive in style the 16-inch brown and silver distressed solid wood and iron square end table radiates a versatile charm. The brown solid wood top of this table is a nice contrast to the high quality, silver iron of the base. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 16-inch h x 18-inch w x 18-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.