Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Brown Solid Wood Round One Drawer Floating Nightstand

  • Mfr # 653813

  • Zoro # G122350899


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Brown
Assembly Required
Full Assembly Needed
Height
4.3 in
Width
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
653813
Zoro #
G122350899
UPC #
-
Country of Origin
India

Dimensions

Height
4.3 in
Width
15.7 in
Depth
12.2 in

Details

Item
Nightstands & Bedside Table
Application Type
No
Color
Brown
Assembly Required
Full Assembly Needed

Description

Give your room the look and feel of 5-star accommodations with this 16-inch brown solid wood round one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 4.30-inch h x 15.70-inch w x 12.20-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.