Zoro Homepage

16" Gold Metal Framed Mirror Set

  • Mfr # 565337

  • Zoro # G822341180


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Height
15.96 in
Assembly Required
No Assembly Needed
Application Type
No
Width
23.93 in
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565337
Zoro #
G822341180
UPC #
-
Country of Origin
China

Dimensions

Height
15.96 in
Width
23.93 in
Depth
4.91 in

Details

Item
Mirror
Assembly Required
No Assembly Needed
Application Type
No
Color
Gold
Material
Glass

Description

You can let your creativity shine through anywhere in your home with this 16-inch gold metal framed mirror set. An antiqued and distressed mirror finish gives this piece lots of vintage charm. The frame of these mirrors is made from metal and has an elegant gold color to it. This rectangle shaped mirror will open up any space you put in piece in. This mirror makes any space glow with its fantastic frame. Its casual style makes this mirror a favorite for bringing some flair to your decor. Quality craftsmanship in every facet ensures durability and long-lasting wear. This set of mirrors will not only be a great practical addition to any location of your home but will also help elevate the space in the room. 15.96-inch H x 23.93-inch W x 4.91-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.