Shop HOMEROOTS
See all product information
Create Account
16" Ivory Wood Woven Texture One Drawer Nightstand
- Mfr # 668551
- Zoro # G922906555
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Commercial Use
Yes
Material
Manufactured Wood
Color
Ivory
Frame Color
Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668551
- Zoro #
- G922906555
- UPC #
- -
- Country of Origin
- Malaysia
- Style
- Transitional
- Commercial Use
- Yes
- Material
- Manufactured Wood
- Color
- Ivory
- Frame Color
- Ivory
- Shape
- Rectangular
- Frame Material
- Manufactured Wood
- Finish
- Satin
- Capacity
- 505 lb
- Number of Drawers
- 1
- Assembly Required
- No Assembly Needed
- Item
- Nightstands & Bedside Table
Dimensions
- Depth
- 15 in
- Width
- 20 in
- Length
- 16.1 in
Description
Give your room the look and feel of 5-star accommodations with this 16-inch ivory wood woven texture one drawer nightstand. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 16.10-inch h x 20.00-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.