16" Light Gray Wood Floating Single Door Bathroom Vanity And Medicine Cabinet

  • Mfr # 479985

  • Zoro # G022911923


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Includes
Doors; Medicine Cabinet
Body Material
Manufactured Wood
Features
Soft Close Door Hinges
Height (In.)
28.5 in
Countertop Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479985
Zoro #
G022911923
UPC #
-
Country of Origin
Colombia

Dimensions

Height (In.)
28.5 in
Width (In.)
16.2 in
Depth (In.)
13.8 in

Details

Includes
Doors; Medicine Cabinet
Body Material
Manufactured Wood
Features
Soft Close Door Hinges
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Finish
Natural

Description

The 16-inch light gray wood floating single door bathroom vanity and medicine cabinet offers a sleek and modern design that elevates any bathroom space. Crafted from high-quality manufactured wood, this vanity provides durability while maintaining a contemporary aesthetic. It features a soft close door hinge for smooth operation, ensuring quiet and effortless access. The included medicine cabinet adds convenience, providing additional storage for your essentials. Designed for wall mounting, it optimizes floor space while creating a stylish focal point. The light gray base color complements various decor styles, making it an excellent choice for those looking to refresh their bathroom with elegance and functionality. This vanity seamlessly blends practicality with modern design. 28.50-inch h x 16.20-inch w x 13.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.