Zoro Homepage

16" Natural Distressed Solid Wood Square Block End Table

  • Mfr # 571187

  • Zoro # G522341626


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Height
16 in
Assembly Required
No Assembly Needed
Width
20 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571187
Zoro #
G522341626
UPC #
-
Country of Origin
India

Dimensions

Depth
20 in
Height
16 in
Width
20 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
End-Side Table

Description

Show off your exquisite taste with this 16-inch natural distressed solid wood square block end table. This table features quality construction from solid wood and an updated monotone color scheme with natural as the main color on both the top and the base. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 16-inch h x 20-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.