This item is Discontinued.

Homeroots 24" Antiqued Brass And Clear Glass And Steel Round Mirrored End Table With Shelf 544188

24" Antiqued Brass And Clear Glass And Steel Round Mirrored End Table With Shelf (Discontinued)

  • Mfr # 544188
  • Zoro # G822364462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544188
Zoro #
G822364462
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Height
24 in
Depth
20 in

Details

Item
End-Side Table
Tabletop Color
Brass
Application Type
No
Assembly Required
Full Assembly Needed

Description

Show off your exquisite taste with this 24-inch antiqued brass and clear glass and steel round mirrored end table with shelf. The base of this table is made from steel in a antiqued brass color that is a nice contrast to the clear glass tabletop. Reflective pieces of mirrored glass give this table a glamorous and unique look. Includes a single shelf for handy storage or display space. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 24-inch H x 20-inch W x 20-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.