16" Red And White Cotton Velvet Round Christmas Striped Throw Pillow

  • Mfr # 719248

  • Zoro # G422810567


product price:  $74.99
/ea

Key Features

Fill Material
Polyfill
Residential/Commerical
Commerical
Pattern
Striped
Assembly Required
No Assembly Needed
Size
16 x 16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
719248
Zoro #
G422810567
UPC #
-
Country of Origin
India

Dimensions

Size
16 x 16 in
Depth
6.5 in
Length
16 in
Width
16 in

Details

Fill Material
Polyfill
Residential/Commerical
Commerical
Pattern
Striped
Assembly Required
No Assembly Needed
Closure Type
Sewn Seam
Item
Accent Throw Pillow
Material
Cotton
Type
Pillow Cover and Insert
Reversible
No
Color
Red, White
Style
Traditional

Description

Set a festive mood with this cozy and comfy 16-inch red and white cotton velvet round Christmas striped throw pillow. This sweet pillow features a fun red and white design to look like a peppermint candy. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. Makes a fun holiday decoration or gift! 16.00-inch h x 16.00-inch w x 6.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.