Shop FLASH FURNITURE
See all product information
Create Account
Capri Comfortable Sleep 3-in Lavender Infused King Memory Foam Mattress Topper w/Ventilated Design
- Mfr # HLC-LAV-KING-3-GG
- Zoro # G612176268
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Color
Purple
Material
Memory Foam
Width
75.75"
Length
80"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HLC-LAV-KING-3-GG
- Zoro #
- G612176268
- UPC #
- 196861158377
- Country of Origin
- China
Dimensions
- Width
- 75.75"
- Length
- 80"
Details
- Color
- Purple
- Material
- Memory Foam
Description
Wake up feeling refreshed and ready to tackle the day every time you rest on top of this lavender infused king memory foam mattress topper. An expertly calibrated, ventilated design makes this mattress topper breathable with optimal air flow to keep you comfortable. Enjoy the softness and support of the three-inch memory foam layer infused with lavender that provides natural calming and relaxing benefits while delivering a long-lasting freshness to your sleep experience. Let the stresses and worries of the day melt away by lounging on this mattress topper that conforms to your body for pressure point relief, allowing you to focus more on getting quality rest and less on aches and pains. You can also sleep safe and sound knowing you are getting exceptional rest on a high-quality mattress topper, constructed of CertiPUR-US certified foam that delivers structure and stability that you can rely on. For your convenience, your mattress topper arrives compressed in its packaging. No setup or assembly is necessary, as all you need to do is unpackage and allow 48-72 hours for the memory foam to fully expand. Maintenance is also hassle-free, as you can spot clean with water and a dry cloth. Give yourself the rest and relaxation you deserve by pairing your favorite mattress and bed frame with this lavender infused memory foam mattress topper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.