Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" White Aluminum Outdoor Side Table

  • Mfr # 606435

  • Zoro # G522374808


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
White
Length
20 in
Height
18 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606435
Zoro #
G522374808
UPC #
-
Country of Origin
India

Dimensions

Length
20 in
Height
18 in
Width
16 in

Details

Assembly Required
Partial Assembly Needed
Color
White
Item
Outdoor Table
Application Type
Non-Commercial

Description

A must-have for anyone who loves to spend time outside. Whether you're hosting a summer barbecue, lounging by the pool, or just enjoying a sunny afternoon, this 16-inch white aluminum outdoor side table is the perfect addition to your outdoor setup. With this sturdy table by your side, you will have a convenient place to keep items that you use frequently, such as your phone, glasses, or a cold glass of wine or lemonade. This outdoor table features a slat top design and a geometric frame that brings a modern vibe to your space. Perfect for entertaining guests or just relaxing with family, this accent table is the ultimate addition to your backyard. 18-inch h x 16-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.