
16" White Metal Table Lamp
Mfr # 646266
Zoro # G422361564
product price: $59.35
/eaKey Features
Height
15.5 in
Depth
16.75 in
Width
5.5 in
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646266
Zoro #
G422361564
UPC #
-
Country of Origin
China
Dimensions
Height
15.5 in
Depth
16.75 in
Width
5.5 in
Details
Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Description
Bring of level of elegance and freshness to your space with this high quality 16-inch white metal table lamp. The base of this lamp is made of white metal. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 15.50-inch h x 5.50-inch w x 16.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.