Shop HOMEROOTS
See all product information
Create Account
16" X 11" Gray Wood Cross Hanging Dimensional Sculpture
- Mfr # 380343
- Zoro # G222883013
product price:Â
$
55.49
/ea
Key Features
Color
Gray
Style
Rustic
Depth
1 in
Width
11 in
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380343
- Zoro #
- G222883013
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Decor
- Color
- Gray
- Style
- Rustic
- Material
- Wood
- Finish Style
- Worn/Fade
- Shape
- Novelty
- Finish
- Natural
- Hooks Included
- No
- Assembly Required
- No
- Construction Method
- Handmade
- Wall Decor Type
- Hanging Dimensional Sculpture
Dimensions
- Depth
- 1 in
- Width
- 11 in
- Length
- 16 in
Description
Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. Celebrate your spirituality as you decorate with this cross wall art. 16-inch h x 11-inch w x 1-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.