Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" X 12" Black And White You Are Loved Framed Wall Decor

  • Mfr # 634363

  • Zoro # G622884375


product price: $41.99
/ea

Key Features

Construction Method
Handmade
Hooks Included
No
Style
Modern
Outdoor Suitability
No
Fringe/Tassels Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634363
Zoro #
G622884375
UPC #
-
Country of Origin
China

Dimensions

Length
16.25 in
Size
W: 12.25" x D: 1" x H: 16.25"
Depth
1 in
Width
12.25 in

Details

Construction Method
Handmade
Hooks Included
No
Style
Modern
Outdoor Suitability
No
Fringe/Tassels Included
No
Lighted
No
Material
Wood
Orientation
Vertical Only
Assembly Required
No
Item
Wall Decor
Shape
Rectangle
Color
Black, White
Wall Decor Type
Hanging Text
Commercial Use
Yes
Mirrored
No

Description

Our words matter. Handmade with care, this piece brings some authenticity to your space. The clean modern style emphasizes simplicity and sophistication, making it a versatile addition to your home decor. This hanging text "You are love" not only serves as an artistic statement but also inspires positivity and reflection in your everyday life. Elevate your walls with this unique piece that encourages conversation and personal expression throughout your living space. 16.25-inch h x 12.25-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.