16" X 14" Gold Metal Peace On Earth Metal Text Wall Decor
- Mfr # 634752
- Zoro # G722884565
product price:Â
$
35.15
/ea
Key Features
Hooks Included
No
Material
Iron
Size
15.5 in
Assembly Required
No
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634752
- Zoro #
- G722884565
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 15.5 in
- Depth
- 0.25 in
- Width
- 13.5 in
- Length
- 15.5 in
Details
- Hooks Included
- No
- Material
- Iron
- Assembly Required
- No
- Fringe/Tassels Included
- No
- Lighted
- No
- Style
- Traditional
- Mirrored
- No
- Finish Style
- No Distressing
- Shape
- Novelty
- Outdoor Suitability
- No
- Wall Decor Type
- Hanging Text
- Commercial Use
- Yes
- Construction Method
- Handmade
- Item
- Wall Decor
- Orientation
- Horizontal Only
- Color
- Gold
Description
Our words matter, and this sentimental and festive typography wall decor features the phrase "Peace On Earth". Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this text decor that brings sentiment along with doves and a laurel leaf design to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15.50-inch h x 13.50-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.