16" X 16" Black And White Heart Music Wood Square Framed Art

  • Mfr # 636040

  • Zoro # G822882904


product price:  $29.39
/ea

Key Features

Finish Style
No Distressing
Fringe/Tassels Included
No
Orientation
Vertical Only
Lighted
No
Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
636040
Zoro #
G822882904
UPC #
-
Country of Origin
China

Dimensions

Length
15.75 in
Width
15.75 in
Depth
1.25 in

Details

Finish Style
No Distressing
Fringe/Tassels Included
No
Orientation
Vertical Only
Lighted
No
Construction Method
Hand Finished
Style
Traditional
Wall Decor Type
Framed Art
Color
Black, White
Hooks Included
No
Outdoor Suitability
No
Mirrored
No
Shape
Square
Assembly Required
No
Commercial Use
Yes
Material
Wood
Item
Wall Decor

Description

Instantly liven up your space with this art that brings color and dimension to your walls. This good looking musical instruments themed wall decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15.75-inch h x 15.75-inch w x 1.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.