Shop HOMEROOTS
See all product information
Create Account
Peaceful Retreat 1 Black Framed Print Wall Art
- Mfr # 415873
- Zoro # G622891335
product price:Â
$
62.15
/ea
Key Features
Length
14 in
Shape
Rectangle
Art Type
Print
Number of Pieces Included
1
Subject
Animals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 415873
- Zoro #
- G622891335
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Art Type
- Number of Pieces Included
- 1
- Subject
- Animals
- LED/Illuminated
- No
- Set Type
- Single Piece Item
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
- Assembly Required
- No Assembly Needed
- Subject Pattern
- Moose
- Material
- Wood/Paper
- Color
- Dark Brown, Orange
- Item
- Wall Art
Dimensions
- Length
- 14 in
- Depth
- 1 in
- Width
- 18 in
Description
This peaceful retreat 1 black framed print wall art will add a beautiful decorative accent to your decor. Add a sense of the woods, mountain or lodge lifestyle to your walls with this outdoorsy moose wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.