Shop HOMEROOTS
See all product information
Create Account
16" X 16" Blue And White Family Wood and Metal Square Magnetic Memo Board
- Mfr # 516362
- Zoro # G122883175
product price:Â
$
37.99
/ea
Key Features
Style
Modern
Assembly Required
No
Lighted
No
Depth
1.25 in
Wall Decor Type
Magnetic Memo Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 516362
- Zoro #
- G122883175
- UPC #
- -
- Country of Origin
- China
- Style
- Modern
- Assembly Required
- No
- Lighted
- No
- Wall Decor Type
- Magnetic Memo Board
- Mirrored
- No
- Finish Style
- No Distressing
- Orientation
- Horizontal and Vertical
- Color
- Blue, White
- Material
- Wood, Metal
- Hooks Included
- No
- Commercial Use
- No
- Shape
- Square
- Construction Method
- Machine-Made
- Item
- Wall Decor
- Outdoor Suitability
- No
Dimensions
- Depth
- 1.25 in
- Size
- 15.75" x 1.25" x 15.75"
- Width
- 15.75 in
- Length
- 15.75 in
Description
Unique and decorative, this 16-inch x 16-inch blue and white family wood and metal square magnetic memo board will leave a lasting impression. Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15.75-inch h x 15.75-inch w x 1.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.