
16" X 16" Champagne Gold Color Frame Atmosphere Set Of 9, 9PK
Mfr # 365717
Zoro # G922885096
product price: $475.99
/pk 9, $52.89/eaKey Features
Style
Classic
Assembly Required
No
Mirrored
No
Length
16 in
Color
Champagne
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365717
Zoro #
G922885096
UPC #
-
Country of Origin
United States
Dimensions
Length
16 in
Depth
1 in
Width
16 in
Details
Style
Classic
Assembly Required
No
Mirrored
No
Color
Champagne
Shape
Square
Item
Wall Decor
Lighted
No
Finish Style
No Distressing
Commercial Use
No
Orientation
Horizontal and Vertical
Finish
Coated
Outdoor Suitability
No
Description
Turn the walls of your home into unique art with this superb picture. Its style is just what you want to complement your interior design. This picture is a beautifully crafted piece, made from high quality , which also displays a finish and color. Its frame is quite a decoration as well. You want your piece hard-wearing too, and that’s exactly what you get with this lovely picture. If you want a practical, elegant, and long-lasting picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.