
16" X 20" Map Of North America C1685 Vintage Poster Wall Art
Mfr # 391942
Zoro # G522887544
product price:Â $24.99
/eaKey Features
Number of Pieces Included
1
Finish
Matte
Color
Tan
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
391942
Zoro #
G522887544
UPC #
-
Country of Origin
United States
Dimensions
Length
20 in
Depth
0.1 in
Width
16 in
Details
Number of Pieces Included
1
Finish
Matte
Color
Tan
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Subject
Geography
LED/Illuminated
No
Shape
Rectangle
Set Type
Single Piece Item
Item
Wall Art
Material
Paper
Commercial Use
Yes
Wall Mounting Hardware Included
No
Art Type
Print
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 20 inches H x 16 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.